Roadway Lighting, Cutoff Style w/ Power Door, 250W HPS, 240V

Item #: 800619

Cat #: 325-25S-CA-MT2-R3-FG

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Roadway Lighting, Cutoff Style with Power Door, 250 Watt HPS, 240 Volt, Flat Glass Clear Tempered

Overview

Roadway Lighting, Cutoff Style with Power Door, 250 Watt HPS, 240 Volt, Flat Glass Clear Tempered
Also known as: 325-25S-CA-MT2-R3-FG

Specifications

Material: Die Cast Aluminum
Color: Gray
Volts AC: 240
Wattage: 250
Light Technology: HID
Material: Die Cast Aluminum
Volts AC: 240
Light Technology: HID
Color: Gray
Wattage: 250

Customer Reviews

No reviews for this product
(0)