Al Mec (3)250-6 (4)9/16-1-3/4 T Ul Csa

Item #: 80058

Cat #: T3A4-250N

UPC: 783669907193

Documents & Guides
Aluminum Mechanical Lug, Dual Rated, Conductor Range 250-6, 3 Ports, 4 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Tin Plated, UL, CSA
Sign In or Register to view pricing and more.

No associated products found.

Overview

Aluminum Mechanical Lug, Dual Rated, Conductor Range 250-6, 3 Ports, 4 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Tin Plated, UL, CSA
Manufactured from high strength 6061-T6 aluminum alloy, Electro-Tin plated, UL 486A/B 90° C Listed and is CSA certified, Suitable for use in circuits rated 35KV or less; proper high voltage spacing and insulation techniques must be used, Suitable for use with either copper or aluminum conductors, Chamfered wire entry provides ease of installation, Must be mounted with a minimum of 2 bolts
Also known as: 783669907193, T3A4-250N

Specifications

Length: 4 in
Standards: California Proposition 65
Stud Size: 1/2 in
Length: 4 in
Stud Size: 1/2 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)