LED Faux Can

Item #: 800576

Cat #: LFC61527W

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Faux Can, 15W, 120V, 2700K, Round, White

Overview

LED Faux Can, 15W, 120V, 2700K, Round, White
Also known as: LFC61527W

Specifications

Lumens: 1000
Volts AC: 120
Mounting: Surface
Diameter: 6 in
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Wattage: 14.700
Lumens: 1000
Mounting: Surface
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Volts AC: 120
Diameter: 6 in
Light Technology: LED
Wattage: 14.700

Customer Reviews

No reviews for this product
(0)