Enclosure, NEMA 3R, Screw Cover, 16" x 12" x 6"

Item #: 80053

Cat #: A16126GSC

UPC: 783510561604

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Screw Cover, NEMA 3R, 16 x 16 x 6 Inch, Steel/Galvanized

Overview

Enclosure, Screw Cover, NEMA 3R, 16 x 16 x 6 Inch, Steel/Galvanized
Also known as: 783510561604, A16126GSC

Specifications

IP/NEMA Rating: IP66, NEMA 3R, NEMA 3
Height: 16 in
Width: 12 in
Depth: 6 in
Material: Steel
Size: 16 x 12 x 6 in
IP/NEMA Rating: IP66, NEMA 3R, NEMA 3
Width: 12 in
Material: Steel
Height: 16 in
Depth: 6 in
Size: 16 x 12 x 6 in

Customer Reviews

No reviews for this product
(0)