This product has been discontinued.
Raised Panel Push Button Label, 1.5" x 1.2", Red
Item #: 80051
Cat #: PTLEP-167-593-RD
UPC: 662820898962
Sign In or Register to view pricing and more.
Documents & Guides
Raised Panel Push Button Label, 1.5 Inch x 1.2 Inch (38.1 mm X 30.5 mm), Red, Adhesive-Taped Polyester, Order of 1 = Box of 100 Labels
Overview
Raised Panel Push Button Label, 1.5 Inch x 1.2 Inch (38.1 mm X 30.5 mm), Red, Adhesive-Taped Polyester, Order of 1 = Box of 100 Labels
Raised panel Adhesive-Taped Polyester (B-593) labels are designed for patch panel identification, external push-buttons, switches and internal connection points. Can be used as rating and serial plates using alphanumeric that require nameplate quality.
Also known as: 662820898962, PTLEP-167-593-RD
Specifications
Color: | Red |
Material: | Polyester |
Type: | Label |
Color: | Red |
Type: | Label |
Material: | Polyester |
Customer Reviews
No reviews for this product
(0)