SQD XB7EV05GP PILOT LIGHT - LED -

Item #: 800503

Cat #: XB7EV05GP

UPC: 785901860648

Sign In or Register to view pricing and more.

Overview

SQD XB7EV05GP PILOT LIGHT - LED - YELLOW - 120V
Also known as: 785901860648, XB7EV05GP

Specifications

Size: 22 mm
IP/NEMA Rating: IP65, IP20, NEMA 12, NEMA 4
Type: Steady
Standards: California Proposition 65
Size: 22 mm
Type: Steady
IP/NEMA Rating: IP65, IP20, NEMA 12, NEMA 4
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)