40HP, 460V

Item #: 800469

Cat #: HMX34AG06121-N

UPC: 786685513966

Sign In or Register to view pricing and more.
H-Max Series Open Drive 40HP, 460V, Alphanumeric Keypad, Wall Mount Drive, 3-Phase Input/Output, EMC/RFI Cat 2 Filters, HOA On Keypad, Thin Film Capacitors 5 years w/o Reforming, Onboard RS485 (Modbus, N2, BACnet), Onboard Ethernet (BACnet/IP, Modbus/TCP, Variable Torque 61A, Frame Size FS6. H: 21.93" W: 7.68" D: 9.29" Weight: 44.1Lbs ***For HVAC only***

Overview

H-Max Series Open Drive 40HP, 460V, Alphanumeric Keypad, Wall Mount Drive, 3-Phase Input/Output, EMC/RFI Cat 2 Filters, HOA On Keypad, Thin Film Capacitors 5 years w/o Reforming, Onboard RS485 (Modbus, N2, BACnet), Onboard Ethernet (BACnet/IP, Modbus/TCP, Variable Torque 61A, Frame Size FS6. H: 21.93" W: 7.68" D: 9.29" Weight: 44.1Lbs ***For HVAC only***
All boards are varnished. Corrosion resistant. Battery included in all drives for real-time clock. Keypad kit includes HOA bypass. Keypad kit includes HOA, back reset for Europe application. EMI/RFI filters included. DC link choke included.
Also known as: 786685513966, HMX34AG06121-N

Specifications

Phase: 3
Volts AC: 480
Horsepower: 40
IP/NEMA Rating: NEMA 1, IP21
Type: Variable Frequency Drive
Phase: 3
Horsepower: 40
Type: Variable Frequency Drive
Volts AC: 480
IP/NEMA Rating: NEMA 1, IP21

Customer Reviews

No reviews for this product
(0)