This product has been discontinued.
Raised Panel Push Button Label, 1.9" x 1.2", White
Item #: 80039
Cat #: PTLEP-168-593
UPC: 662820898986
Sign In or Register to view pricing and more.
Documents & Guides
Raised Panel Push Button Label, 1.9 Inch x 1.2 Inch (48.3 mm X 30.5 mm), White, Adhesive-Taped Polyester, Order of 1 = Box of 100 Labels
Overview
Raised Panel Push Button Label, 1.9 Inch x 1.2 Inch (48.3 mm X 30.5 mm), White, Adhesive-Taped Polyester, Order of 1 = Box of 100 Labels
Also known as: 662820898986, PTLEP-168-593
Specifications
Material: | Polyester |
Type: | Label |
Color: | White |
Material: | Polyester |
Color: | White |
Type: | Label |
Customer Reviews
No reviews for this product
(0)