Replacement Bit, #2 - 9/32"

Item #: 80035

Cat #: 32479

UPC: 092644324796

Sign In or Register to view pricing and more.
Documents & Guides
Replacement Bit, Includes: #2 Phillips - 9/32" Slotted

Overview

Replacement Bit, Includes: #2 Phillips - 9/32" Slotted
Klein Tools replacement bits quickly and easily fit into Klein's 5-in-1 Screwdriver/Nut Driver. The heat-treated bits are industrial strength for the ultimate in durability and performance. Klein Tools has the screwdriver and nut driver products professionals demand to get the job done with comfort and ease of use.
Also known as: 092644324796, 32479

Specifications

Diameter: 9/32 in
Type: Combo Screwdriver
Size: # 2
Standards: California Proposition 65
Diameter: 9/32 in
Size: # 2
Type: Combo Screwdriver
Standards: California Proposition 65

Customer Reviews

5 Overall
(1)
5/5
Anonymous - on 01/17/2014
bit for 4in1 or 5in1 screwdriver 5/16" shaft
This tip is for the Klein screwdriver that has 5/16" bits not the 1/4" size so watch out you don't get the wrong thing.