NSI 361750 Cable Tie Black 36" 175l

Item #: 800349

Cat #: 361750

UPC: 662381050328

Sign In or Register to view pricing and more.
Documents & Guides
NSI 361750 36" BLACK CABLE TI

Overview

NSI 361750 36" BLACK CABLE TI
Also known as: 662381050328, 361750

Specifications

Color: Black
Length: 36 in
Material: Nylon
Color: Black
Material: Nylon
Length: 36 in

Customer Reviews

No reviews for this product
(0)