
Mechanical Lug, 4-Hole, 4 Conductor
Item #: 80030
Cat #: T4A4-600N
UPC: 783669912265
Aluminum Mechanical Lug, Conductor Range 600-2, 4 Ports, 10 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Tin Plated, UL, CSA
Sign In or Register to view pricing and more.
No associated products found.
Overview
Aluminum Mechanical Lug, Conductor Range 600-2, 4 Ports, 10 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Tin Plated, UL, CSA
Also known as: 783669912265, T4A4-600N
Specifications
Mounting: | 4-Hole |
Material: | Aluminum |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 2 - 500 |
Stud Size: | 1/2 in |
Mounting: | 4-Hole |
Standards: | California Proposition 65 |
Stud Size: | 1/2 in |
Material: | Aluminum |
Allowable Gauge Range: | 2 - 500 |
Customer Reviews
No reviews for this product
(0)