VAPORTIGHT PENDANT TYPE 60-200

Item #: 800275

Cat #: VPA1075

UPC: 781381122115

Documents & Guides
Appleton Stylmaster UNILETS Incandescent Luminaire Without Guard, Fixture Type: Pendant, Lamp Type: 60 - 200 WTT A23 Medium Incandescent, Lamp Wattage: 60 - 200 WTT, Voltage Rating: 277 V, Number Of Lamps: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum Mounting Hood And Guard, Porcelain Socket With Brass Screw Shell, Fixture Wattage: 60 - 200 WTT, Length: 7 IN, Width: 7 IN, Height: 9.08 IN, Housing Finish: Epoxy Powder Coat Mounting Hood And Guard, Housing Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Ambient Temperature Range: 200 DEG C Non-Classified, 40 DEG C Classified, Temperature Range: 200 DEG C Supply Wire, Lens Material: Natural Finish Prismatic Glass Globe, Hub Size: 3/4 IN, Enclosure: NEMA 4X, Standard: NEC: Class I, Division 2, Groups A, B, C, D, CSA Certified: Class I, Division 2, Groups A, B, C, D, Class II, Division 1 And 2, Groups E, F, G, Class III, UL 1598, UL 844, UL E10444, C22.2 No. 250, C22.2 No. 137, CSA 025428, For Enclosed And Gasketed Lighting Fixtures For Use In Storage Areas, Tunnels, Subways, Chemical Plants And Other Areas Where Moisture, Dirt Or Corrosive Atmospheres Are A Problem, Suitable For Use In Wet Locations, For Use With Threaded Metal Conduit
Sign In or Register to view pricing and more.

No associated products found.

Overview

Appleton Stylmaster UNILETS Incandescent Luminaire Without Guard, Fixture Type: Pendant, Lamp Type: 60 - 200 WTT A23 Medium Incandescent, Lamp Wattage: 60 - 200 WTT, Voltage Rating: 277 V, Number Of Lamps: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum Mounting Hood And Guard, Porcelain Socket With Brass Screw Shell, Fixture Wattage: 60 - 200 WTT, Length: 7 IN, Width: 7 IN, Height: 9.08 IN, Housing Finish: Epoxy Powder Coat Mounting Hood And Guard, Housing Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Ambient Temperature Range: 200 DEG C Non-Classified, 40 DEG C Classified, Temperature Range: 200 DEG C Supply Wire, Lens Material: Natural Finish Prismatic Glass Globe, Hub Size: 3/4 IN, Enclosure: NEMA 4X, Standard: NEC: Class I, Division 2, Groups A, B, C, D, CSA Certified: Class I, Division 2, Groups A, B, C, D, Class II, Division 1 And 2, Groups E, F, G, Class III, UL 1598, UL 844, UL E10444, C22.2 No. 250, C22.2 No. 137, CSA 025428, For Enclosed And Gasketed Lighting Fixtures For Use In Storage Areas, Tunnels, Subways, Chemical Plants And Other Areas Where Moisture, Dirt Or Corrosive Atmospheres Are A Problem, Suitable For Use In Wet Locations, For Use With Threaded Metal Conduit
Also known as: 781381122115, VPA1075

Specifications

Base: Medium Screw (E26)
Mounting: Pendant
Wattage: 200
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 200
Mounting: Pendant
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)