This product has been discontinued.
Raised Panel Rectangular Format Label, .49" x 1.06", Silver
Item #: 80023
Cat #: PTLEP-171-593-SL
UPC: 662820899129
Sign In or Register to view pricing and more.
Documents & Guides
Raised Panel Rectangular Format Label, .49 Inch x 1.06 Inch (12.4 mm X 26.9 mm), Silver, Adhesive-Taped Polyester, Order of 1 = Box of 200 Labels
Overview
Raised Panel Rectangular Format Label, .49 Inch x 1.06 Inch (12.4 mm X 26.9 mm), Silver, Adhesive-Taped Polyester, Order of 1 = Box of 200 Labels
Also known as: 662820899129, PTLEP-171-593-SL
Specifications
Material: | Polyester |
Type: | Label |
Color: | Silver |
Material: | Polyester |
Color: | Silver |
Type: | Label |
Customer Reviews
No reviews for this product
(0)