Spring Nut, Long Spring, Size: 1/4-20, Steel/Electro-Galvanized

Item #: 80020

Cat #: PS-RS-1/4-EG

UPC: 702316502130

Sign In or Register to view pricing and more.
Channel Nut W/ long spring, Thread Diameter: 1/4", Material: Steel, Finish: Electro-Galvanized. For Use w/ PS 200, 210, 300.

Overview

Channel Nut W/ long spring, Thread Diameter: 1/4", Material: Steel, Finish: Electro-Galvanized. For Use w/ PS 200, 210, 300.
Spring Nut, Long Spring, Size: 1/4-20, Steel/Electro-Galvanized
Also known as: 702316502130, PS-RS-1/4-EG, T Nuts, Strut Nut, Spring Nut

Specifications

Diameter: 1/4 in
Material: Steel
Diameter: 1/4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)