Duplex Receptacle Wallplate, 2-Gang, Nylon, Black

Item #: 8002

Cat #: 80716-E

UPC: 078477493977

Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, Duplex Device Receptacle Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Black.

Overview

2-Gang, Duplex Device Receptacle Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Black.
2-Gang, 2-Duplex, Receptacle Wallplate, Standard Size, Thermoplastic Nylon, Device Mount, Ebony
Also known as: 078477493977, 80716-E

Specifications

Gangs: 2
Mounting: Device
Size: Standard
Color: Black
Material: Thermoplastic, Nylon
Type: Standard, Duplex
Gangs: 2
Size: Standard
Material: Thermoplastic, Nylon
Mounting: Device
Color: Black
Type: Standard, Duplex

Customer Reviews

No reviews for this product
(0)