5-Light Chandelier, 100W, A19, 120V, Brushed Nickel Finish
Item #:
800107
Cat #:
3140405-962
UPC:
785652242984
Sign In or Register to view pricing and more.
Documents & Guides
Five Light Chandelier, 100 Watt, A19 Bulb, Medium Base, 120 Volt, Brushed Nickel Finish, Cased Opal Etched Glass, 36 Inch Chain Pre-Wired, Safety Listed for Dry Location
Overview
Five Light Chandelier, 100 Watt, A19 Bulb, Medium Base, 120 Volt, Brushed Nickel Finish, Cased Opal Etched Glass, 36 Inch Chain Pre-Wired, Safety Listed for Dry Location
Also known as: 785652242984, 3140405-962
Specifications
Base: | Medium Screw (E26) |
Wattage: | 100 |
Volts AC: | 120 |
Color: | Brushed Nickel |
Type: | 5-Light, Chandelier |
Diameter: | 25 1/4 in |
Material: | Steel |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Type: | 5-Light, Chandelier |
Material: | Steel |
Wattage: | 100 |
Color: | Brushed Nickel |
Diameter: | 25 1/4 in |
Customer Reviews
No reviews for this product
(0)