
Linear LED Fixture, 4', 7250 Lumen, 85 Watt, 120-277V, 5000K
Item #: 800089
Cat #: LSD3C4MEPDR-WOB
UPC: 056020945067
Sign In or Register to view pricing and more.
Documents & Guides
SafeSite Linear LED Fixture, 4 Foot, 7000 Lumen, 85 Watt, 120-277 Volt, 5000K, Clear Glass Lens, Sustained, Drilling Rig Accessories Kit [CID2], Battery Back-up
Overview
SafeSite Linear LED Fixture, 4 Foot, 7000 Lumen, 85 Watt, 120-277 Volt, 5000K, Clear Glass Lens, Sustained, Drilling Rig Accessories Kit [CID2], Battery Back-up
The SafeSite LED Linear fixture’s rugged solid state design makes it highly resistant to shock and vibration. Its fully gasketed IP 66 rated enclosure makes it suitable for dust & wet locations, its 1598A rating guarantees added protection from salt water spray.
Also known as: 056020945067, LSD3C4MEPDR-WOB
Specifications
Color Temperature: | 5000 (Bright White) |
Wattage: | 85 |
Lumens: | 7000 |
Length: | 4 ft |
Light Technology: | LED |
Color Temperature: | 5000 (Bright White) |
Lumens: | 7000 |
Light Technology: | LED |
Wattage: | 85 |
Length: | 4 ft |
Customer Reviews
No reviews for this product
(0)