Rigid Strut Strap, 2-1/2", Steel, Electro-Galvanized
Item #: 80005
Cat #: PS-1100-AS-2-1/2-EG
UPC: 702316503335
Standard Strut Strap, Diameter: 2-1/2", Material: Steel, Finish: Electro-Galvanized, Thickness .105". For use with: GRC, IMC, SCH 40/SCH 80 Conduit.
Sign In or Register to view pricing and more.
Overview
Standard Strut Strap, Diameter: 2-1/2", Material: Steel, Finish: Electro-Galvanized, Thickness .105". For use with: GRC, IMC, SCH 40/SCH 80 Conduit.
Atkore 2.5" Pipe Clamp Fittings
Also known as: 702316503335, PS-1100-AS-2-1/2-EG, Strut strap
Specifications
Material: | Steel |
Diameter: | 2 1/2 in |
Material: | Steel |
Diameter: | 2 1/2 in |
Customer Reviews
No reviews for this product
(0)