ETN DH363NWK316 Heavy Duty Safety S

Item #: 799949

Cat #: DH363NWK316

UPC: 782116490073

Sign In or Register to view pricing and more.
Documents & Guides
ETN DH363NWK316

Overview

ETN DH363NWK316
Also known as: 782116490073, DH363NWK316

Specifications

Amps: 200
Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Amps: 200
Volts DC: 250
Volts AC: 600
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)