Pole Mount Kit Fits B=30.00

Item #: 79993

Cat #: CPMK30

UPC: 783510794606

Documents & Guides
Pole-Mount Kit, fits B=30.00, Stainless Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pole-Mount Kit, fits B=30.00, Stainless Steel
Use to mount Concept, Networking and wall-mount enclosures to poles of various sizes and shapes. Simply attach the plated steel channel bar to the mounting holes at the back of the enclosure and wrap the stainless steel strap around the pole and through the bar. Kit includes two mounting channels, two straps suitable for 3-in. (76-mm) to 12-in. (305-mm) diameter pole and mounting hardware.
Also known as: 783510794606, CPMK30

Specifications

Width: 30 in
Color: Gray
Material: Stainless Steel
Width: 30 in
Material: Stainless Steel
Color: Gray

Customer Reviews

No reviews for this product
(0)