Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Diameter: 1/4in, Shank Size: 1/4in, Finish: Black Oxide, Helix Angle: 31deg, Flute Design: Parabolic
Overview
Diameter: 1/4in, Shank Size: 1/4in, Finish: Black Oxide, Helix Angle: 31deg, Flute Design: Parabolic
135-Degree split point drills on contact and prevents walking. Parabolic flute design improves chip ejection in metal and wood drilling applications. Black oxide coated for greater wear resistance. Helix is 31 degrees which minimizes the over aggressiveness of a true parabolic flute.
Also known as: 028874116061, DW1606, Oxide drill bit, Drill bit
Specifications
Color: | Black |
Color: | Black |
Customer Reviews
No reviews for this product
(0)