Drive, Adjustable Frequency, 300HP, 480VAC, 3PH, Alphanumeric Keyboard, Frame 10

Item #: 799849

Cat #: SPX300A0-4A2N1U

UPC: 786685100944

Sign In or Register to view pricing and more.
Drive, Adjustable Frequency, 300 Horse Power, 480 Volt AC, 3-Phase, Alphanumeric Keyboard, Frame 10

Overview

Drive, Adjustable Frequency, 300 Horse Power, 480 Volt AC, 3-Phase, Alphanumeric Keyboard, Frame 10
Eaton's SPX series of  variable frequency drives  are designed specifically for high-performance industrial applications. They feature high processing power and the ability to use information from an encoder or a resolver to provide precise motor control. In addition, a fast microprocessor provides high dynamic performance for applications where good motor handling and reliability are required
Also known as: 786685100944, SPX300A0-4A2N1U

Specifications

Phase: 3
Type: AC Drive
Volts AC: 480
Horsepower: 300
Phase: 3
Volts AC: 480
Type: AC Drive
Horsepower: 300

Customer Reviews

No reviews for this product
(0)