750 Compression Pigtail Adapter Offset, Aluminum

Item #: 79984

Cat #: ACO-750

UPC: 783669009644

Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Compression Pigtail Adaptor Offset, Conductor Size 750, Tin Plated, UL, CSA

Overview

Aluminum Compression Pigtail Adaptor Offset, Conductor Size 750, Tin Plated, UL, CSA
Also known as: 783669009644, ACO-750, Pin Adapter, Pin Connector

Specifications

Diameter: 0.810 in
Length: 3.790 in
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 700 - 750
Diameter: 0.810 in
Material: Aluminum
Allowable Gauge Range: 700 - 750
Length: 3.790 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)