This product has been discontinued.
![Between The Stud Box With Removable Mud Ring Between The Stud Box With Removable Mud Ring](https://rexel-cdn.com/products/image.jpg?i=CFFF5D53-7505-447E-8EFB-037C6114DBB4&f=420)
Between The Stud Box With Removable Mud Ring
Item #: 799753
Cat #: A1BF3GS
UPC: 78285686028
Sign In or Register to view pricing and more.
Documents & Guides
Between The Stud Box With Removable Mud Ring, 1-Gang, Knockouts: (8) 1/2 & 3/4 Inch, and (3) 1/2 Inch, Stud Spacing: 16 -24 Inch, Material/Finish: Steel/Pre-Galvanized. For Use With 1-1/4 to 2-1/2 Inch Drywall, Made In The USA
Overview
Between The Stud Box With Removable Mud Ring, 1-Gang, Knockouts: (8) 1/2 & 3/4 Inch, and (3) 1/2 Inch, Stud Spacing: 16 -24 Inch, Material/Finish: Steel/Pre-Galvanized. For Use With 1-1/4 to 2-1/2 Inch Drywall, Made In The USA
Also known as: 78285686028, A1BF3GS
Specifications
Diameter: | 3/4 in, 1/2 in |
Length: | 24 in , 16 in |
Material: | Steel |
Diameter: | 3/4 in, 1/2 in |
Material: | Steel |
Length: | 24 in , 16 in |
Customer Reviews
No reviews for this product
(0)