ND/900A/RATING PLUG

Item #: 799608

Cat #: 12NES900T

UPC: 786679249529

Documents & Guides
Eaton, Molded case circuit breaker accessory, Rating plug, Electrical Aftermarket Products, Rating plug, For type ND-frame s, 900A
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton, Molded case circuit breaker accessory, Rating plug, Electrical Aftermarket Products, Rating plug, For type ND-frame s, 900A
EatonÆs Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s.
Also known as: 786679249529, 12NES900T

Specifications

Type: Rating Plug
Length: 2.3 in
Height: 1.500 in
Width: 1.500 in
Type: Rating Plug
Height: 1.500 in
Length: 2.3 in
Width: 1.500 in

Customer Reviews

No reviews for this product
(0)