SQD H364KI 200AMP FUSIBLE

Item #: 799431

Cat #: H364KI

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SQD H364KI 200AMP FUSIBLE DISCONNECT 600V NEMA 1 RATED WITH A KIRK KEY

Overview

SQD H364KI 200AMP FUSIBLE DISCONNECT 600V NEMA 1 RATED WITH A KIRK KEY
Also known as: H364KI

Specifications

Amps: 200
Poles: 3
Volts DC: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Amps: 200
Volts DC: 600
IP/NEMA Rating: NEMA 1
Poles: 3
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)