FD Device Box, 1-Gang, Feed-Thru, Type FD, 3/4", Iron/PVC Coated

Item #: 7994

Cat #: FDC2-G

UPC: 704508377342

Documents & Guides
FS Device Box, 1-Gang, Feed-Thru, Type FD, 3/4 Inch, Material: Iron/PVC Coated
Sign In or Register to view pricing and more.

No associated products found.

Overview

FS Device Box, 1-Gang, Feed-Thru, Type FD, 3/4 Inch, Material: Iron/PVC Coated
Also known as: 704508377342, FDC2-G

Specifications

Diameter: 3/4 in
Color: Gray
Gangs: 1
Material: PVC Coated Iron Alloy
Diameter: 3/4 in
Gangs: 1
Color: Gray
Material: PVC Coated Iron Alloy

Customer Reviews

No reviews for this product
(0)