Type P Power Cable, 2/4, Copper, Unarmored, 600V

Item #: 799388

Cat #: 026084

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Type P Power Cable, 2/4, Copper, Unarmored, 600V

Overview

Type P Power Cable, 2/4, Copper, Unarmored, 600V
Also known as: 026084

Specifications

Color: Black
Gauge: 2
Volts AC: 600
Conductors: 4
Color: Black
Volts AC: 600
Gauge: 2
Conductors: 4

Customer Reviews

No reviews for this product
(0)