![Occupancy Sensor Switch, Dual-Circuit, Almond Occupancy Sensor Switch, Dual-Circuit, Almond](https://rexel-cdn.com/products/lutron-ms-a202-al.jpg?i=AFE836D1-B8F9-4D0C-A08C-513F678A9016&f=420)
Occupancy Sensor Switch, Dual-Circuit, Almond
Item #:
799352
Cat #:
MS-A202-AL
UPC:
784276089784
Sign In or Register to view pricing and more.
Documents & Guides
Maestro Dual Technology, Dual-Circuit Occupancy Sensor Switch, Applies Exclusive XCT Technology For Minor and Fine Motion Detection, Meets Title 24 Requirements, For Multi-Level Lighting, Color: Almond.
Overview
Maestro Dual Technology, Dual-Circuit Occupancy Sensor Switch, Applies Exclusive XCT Technology For Minor and Fine Motion Detection, Meets Title 24 Requirements, For Multi-Level Lighting, Color: Almond.
Maestro Dual Technology (Dual Tech), dual-circuit occupancy sensor switch, applies exclusive XCT Technology for minor and fine motion detection. Meets Title 24requirements for multi-level lighting in almond
Also known as: 784276089784, MS-A202-AL
Specifications
Type: | Switch, Ultrasonic, Passive Infrared (PIR), Sensor |
Family / Style: | Maestro |
Color: | Almond |
Volts AC Range: | 208, 240, 120 |
Type: | Switch, Ultrasonic, Passive Infrared (PIR), Sensor |
Color: | Almond |
Family / Style: | Maestro |
Volts AC Range: | 208, 240, 120 |
Customer Reviews
No reviews for this product
(0)