This product has been discontinued.
This product may not be available in all locations.
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
1-phase, Main Circuit Breaker Loadcenter, 200 Amp, 40-space, 40-pole, Aluminum Bus, NEMA 1- Indoor
Overview
1-phase, Main Circuit Breaker Loadcenter, 200 Amp, 40-space, 40-pole, Aluminum Bus, NEMA 1- Indoor
Eaton’s Type CH loadcenters feature silver flash plated copper bus in all interiors. Stabs are rated 200A throughout the CH line. Therefore, the sum of the handle ratings connected to any one stab is limited to 200A maximum. NEMA 1 boxes are manufactured from cold rolled 16 gauge sheet steel. Raintight boxes are manufactured from galvanized steel. All boxes and trims are finished using an electrostatic powder coat, baked urethane paint process.
Also known as: 786676446105, BR4040H200
Specifications
Spaces: | 40 |
IP/NEMA Rating: | NEMA 1 |
Family / Style: | BR |
Spaces: | 40 |
Family / Style: | BR |
IP/NEMA Rating: | NEMA 1 |
Customer Reviews
No reviews for this product
(0)