Panel For Enclosure, Size: 8 x 8", Carbon Steel/White

Item #: 799144

Cat #: BP88CS

UPC: 785928911019

Sign In or Register to view pricing and more.
Documents & Guides
Panel For Enclosure, Size: 8 x 8 Inch, Material: Carbon Steel, Color: White

Overview

Panel For Enclosure, Size: 8 x 8 Inch, Material: Carbon Steel, Color: White
Carbon Steel mounting back plate to compliment our enclosures.
Also known as: 785928911019, BP88CS

Specifications

Width: 8 in
Color: White
Height: 8 in
Material: Carbon Steel
Width: 8 in
Height: 8 in
Color: White
Material: Carbon Steel

Customer Reviews

No reviews for this product
(0)