SSL 2X4 BSKT LP 3900LM 4K

Item #: 799123
Cat #: S2X4BL-3940U-WH3
UPC: 633044368746
Sign In or Register to view pricing and more.
Documents & Guides
Indy X-Series S2X4BL LED 3900lm Low Profile Basket 4000K

Overview

Indy X-Series S2X4BL LED 3900lm Low Profile Basket 4000K
Also known as: 633044368746, S2X4BL-3940U-WH3

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Lumens: 3900
Length: 4 ft
Wattage: 36
Width: 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Lumens: 3900
Wattage: 36
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 4 ft
Width: 2 ft
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)