Magnetic Core & Coil Ballast, Metal Halide, 250W, 120-277V

Item #: 79910

Cat #: M250/MULTI-KIT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Ballast, Metal Halide, Magnetic, Core & Coil, Lamp Wattage: 250, 120-277 Volt, Lamp Type: M250, ANSI Code: M58, Note: Multi-Tap

Overview

Ballast, Metal Halide, Magnetic, Core & Coil, Lamp Wattage: 250, 120-277 Volt, Lamp Type: M250, ANSI Code: M58, Note: Multi-Tap
SYLVANIA STANDARD METALARC lamps are offered in a range of wattages from 175 to 1500 watts. This family of lamps allows for design flexibility with multiple light source solutions to choose from. Lamps with universal operating position allow for a wider range of applications. In addition, METALARC lamps have significantly higher efficacy than mercury vapor or incandescent and considerably better CRI than mercury vapor and high pressure sodium. Wattages lower than 175W are also available as METALARC PRO-TECH® lamps for use in open fixtures.
Also known as: M250/MULTI-KIT

Specifications

ANSI Code: M58
Type: Probe Start
Wattage: 250
Light Technology: HID
Volts AC Range: 120 - 277
ANSI Code: M58
Wattage: 250
Volts AC Range: 120 - 277
Type: Probe Start
Light Technology: HID

Customer Reviews

No reviews for this product
(0)