Nightstick, Intrinsically Safe Dual-Function LED Headlamp

Item #: 799089

Cat #: XPP-5450G

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Nightstick, Intrinsically Safe Dual-Function LED Headlamp, 90 Lumen High-Brightness Spotlight, 50 Lumen Low-Brightness Spotlight, Single Body Switch, ANSI IP-67 Dustproof/Waterproof, Includes Headlamp, Elastic Non-Slip Headband, Rubber Hardhat Strap and 3 AAA Batteries

Overview

Nightstick, Intrinsically Safe Dual-Function LED Headlamp, 90 Lumen High-Brightness Spotlight, 50 Lumen Low-Brightness Spotlight, Single Body Switch, ANSI IP-67 Dustproof/Waterproof, Includes Headlamp, Elastic Non-Slip Headband, Rubber Hardhat Strap and 3 AAA Batteries
This 3 AAA dual-function headlamp is cETLus, ATEX, INMETRO and IECEx listed Intrinsically Safe. This headlamp features a multi-position tilt head design and includes an elastic head strap with a non-slip lining and a heavy-duty rubber head strap for use on a hard hat. The top mounted switch provides user selectable high or low brightness spotlight operation. Power comes from 3 AAA batteries (included).
Also known as: XPP-5450G

Specifications

Color: Green
Material: Polymer
Lumens: 90, 50
Type: LED, Headlamp
Color: Green
Lumens: 90, 50
Material: Polymer
Type: LED, Headlamp

Customer Reviews

No reviews for this product
(0)