This product has been discontinued.

LED Fixture Wrap, 4', 46.5W, 120-277V
Item #: 799070
Cat #: 4SLWP4040ND-UNV
UPC: 080083706594
Documents & Guides
4' LED Wraparound, Lumens: 4000, Wattage: 46.5, Voltage: 120-277V, 50,000 Hr. Life, Weight: 6 lbs.
Sign In or Register to view pricing and more.
No associated products found.
Overview
4' LED Wraparound, Lumens: 4000, Wattage: 46.5, Voltage: 120-277V, 50,000 Hr. Life, Weight: 6 lbs.
Also known as: 080083706594, 4SLWP4040ND-UNV
Specifications
Volts AC: | 120, 277 |
Length: | 4 ft, 48 in |
Color: | White |
Wattage: | 46.500 |
Light Technology: | LED |
Volts AC: | 120, 277 |
Color: | White |
Light Technology: | LED |
Length: | 4 ft, 48 in |
Wattage: | 46.500 |
Customer Reviews
No reviews for this product
(0)