Door, Upper Rear

Item #: 799033

Cat #: PDS5A8R

UPC: 783510368791

Sign In or Register to view pricing and more.
Documents & Guides
HOF PDS5A8R DOOR UPPER REAR

Overview

HOF PDS5A8R DOOR UPPER REAR
Also known as: 783510368791, PDS5A8R

Specifications

Material: Steel
Width: 31.500 in
Depth: 22.230 in
Height: 19.690 in
Material: Steel
Depth: 22.230 in
Width: 31.500 in
Height: 19.690 in

Customer Reviews

No reviews for this product
(0)