BUSS SMALL DIMENSION FUSE SLOW BLOW

Item #: 79903

Cat #: GMF-1/2

UPC: 051712716734

Sign In or Register to view pricing and more.
Documents & Guides
1/2A 300V Inline Fuse For HLR Holder Non-Rejecting, Time Delay Fuse

Overview

1/2A 300V Inline Fuse For HLR Holder Non-Rejecting, Time Delay Fuse
Also known as: 051712716734, GMF-1/2

Specifications

Volts AC: 300
Type: Non-Rejecting, Time Delay
Amps: 1.500
Interrupt Rating DC: 10 kA
Volts AC: 300
Amps: 1.500
Type: Non-Rejecting, Time Delay
Interrupt Rating DC: 10 kA

Customer Reviews

No reviews for this product
(0)