Starter, Compact, Reversing, Combination, Open, 0.63-1A

Item #: 798907

Cat #: 191S-ANEJ3-CB10C

UPC: 612598727766

Sign In or Register to view pricing and more.
Documents & Guides
Starter, Compact, Reversing, Combination, Open, 0.63 - 1 Amp, 24 Volt AC Coil

Overview

Starter, Compact, Reversing, Combination, Open, 0.63 - 1 Amp, 24 Volt AC Coil
Also known as: 612598727766, 191S-ANEJ3-CB10C

Specifications

Type: Reversing, Combination, Starter
Phase: 3
Poles: 3
Volts AC Control: 24
Mounting: Surface
Family / Style: 191
Amps Range: 0.630 - 1
Type: Reversing, Combination, Starter
Poles: 3
Mounting: Surface
Amps Range: 0.630 - 1
Phase: 3
Volts AC Control: 24
Family / Style: 191

Customer Reviews

No reviews for this product
(0)