Wall-Mount Control Enclosure, Type 1, 24" x 24" x 6.625", Steel/Gray

Item #: 79890

Cat #: A24N246LP

UPC: 783510799601

Sign In or Register to view pricing and more.
Documents & Guides
Wall-Mount Control Enclosure, Bulletin A1M (Medium Type 1 Enclosures), Size/Dims: 24" x 24" x 6.625", Material/Finish: Steel/Gray

Overview

Wall-Mount Control Enclosure, Bulletin A1M (Medium Type 1 Enclosures), Size/Dims: 24" x 24" x 6.625", Material/Finish: Steel/Gray
Also known as: 783510799601, A24N246LP

Specifications

IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Color: Gray

Customer Reviews

No reviews for this product
(0)