6 X 1 Flat Head Phillips Wood Screws Solid Brass

Item #: 798894

Cat #: PHFWB61

UPC: 781002381068

Documents & Guides
38106 6 X 1 Phfwb61 Flat Head philips Wood Screw
Sign In or Register to view pricing and more.

No associated products found.

Overview

38106 6 X 1 Phfwb61 Flat Head philips Wood Screw
Brass Wood Screws are manufactured with an aggressive thread style that has a higher degree of grip strength when used on materials such as plywood, lumber and other woods. They are made with a countersunk head that provides a flush surface after installation and are manufactured from solid brass for corrosion resistance. When working with wood screws it is suggested that a pilot hole slightly smaller than the diameter of the fastener be used to prevent materials from splitting.
Also known as: 781002381068, PHFWB61

Specifications

Drive: Phillips
Length: 1 in
Size: # 6
Material: Brass
Screw Head: Flat
Drive: Phillips
Size: # 6
Screw Head: Flat
Length: 1 in
Material: Brass

Customer Reviews

No reviews for this product
(0)