Multi-Tap Connector, Insulated Aluminum

Item #: 798890

Cat #: PBTD-4-3/0-M

UPC: 783669080940

Sign In or Register to view pricing and more.
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 3/0-6, 4 Ports, Dual Sided Entry, Mountable, Tin Plated, UL, CSA

Overview

Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 3/0-6, 4 Ports, Dual Sided Entry, Mountable, Tin Plated, UL, CSA
Also known as: 783669080940, PBTD-4-3/0-M

Specifications

Color: Black
Size: 1/4
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 6 - 3/0
Wire/Cable Openings: 4
Color: Black
Material: Aluminum
Allowable Gauge Range: 6 - 3/0
Size: 1/4
Standards: California Proposition 65
Wire/Cable Openings: 4

Customer Reviews

No reviews for this product
(0)