Multi-Tap Connector, 2 Port, 2 Side Entry, 14 to 1/0 AWG, AL/CU
Item #: 79888
Cat #: PBTD-2-1/0
UPC: 783669077360
Sign In or Register to view pricing and more.
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 1/0-14, 2 Ports, Dual Sided Entry, Tin Plated, UL, CSA
Overview
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 1/0-14, 2 Ports, Dual Sided Entry, Tin Plated, UL, CSA
Also known as: 783669077360, PBTD-2-1/0
Specifications
Color: | Black |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 14 - 1/0 |
Wire/Cable Openings: | 14 |
Color: | Black |
Standards: | California Proposition 65 |
Wire/Cable Openings: | 14 |
Volts AC: | 600 |
Allowable Gauge Range: | 14 - 1/0 |
Customer Reviews
No reviews for this product
(0)