
Submersible Pedestal Connector, 3 Port, 350 MCM - 12 AWG
Item #: 798804
Cat #: ISPB350-3
UPC: 662381788955
Documents & Guides
Submersible Pedestal Connector, 3 Port, 350 MCM - 12 AWG, UL Listed
Sign In or Register to view pricing and more.
Overview
Submersible Pedestal Connector, 3 Port, 350 MCM - 12 AWG, UL Listed
Also known as: 662381788955, ISPB350-3
Specifications
Material: | Plastisol |
Conductors: | 3 |
Color: | Black |
Volts AC: | 600 |
Wire/Cable Openings: | 3 |
Material: | Plastisol |
Color: | Black |
Wire/Cable Openings: | 3 |
Conductors: | 3 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)