Window Door, Upper Front

Item #: 798743

Cat #: PDW58F

UPC: 783510367398

Sign In or Register to view pricing and more.
Documents & Guides
Window Door, Upper Front, Bulletin P9 (proline Sloped Top Operator Interface Enclosures), Size/dims: Fits 507/682x800mm, Material/finish: Steel/ltgray

Overview

Window Door, Upper Front, Bulletin P9 (proline Sloped Top Operator Interface Enclosures), Size/dims: Fits 507/682x800mm, Material/finish: Steel/ltgray
Also known as: 783510367398, PDW58F

Specifications

Material: Steel
Width: 31.500 in
Depth: 22.230 in
Height: 19.690 in
Material: Steel
Depth: 22.230 in
Width: 31.500 in
Height: 19.690 in

Customer Reviews

No reviews for this product
(0)