Electronic Ballast, Fluorescent, T5, 2-Lamp, 28W, 120-277V

Item #: 79864

Cat #: QTP-2X28T5/UNV-PSN-NL

UPC: 046135491818

Sign In or Register to view pricing and more.
Documents & Guides
Electronic Ballast, Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 28, 120-277 Volt, Lamp Type: FP28T5, Ballast Factor: Normal, Note: No Leads, Standard Case Qty: 20 *Sylvania Part # 49181*

Overview

Electronic Ballast, Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 28, 120-277 Volt, Lamp Type: FP28T5, Ballast Factor: Normal, Note: No Leads, Standard Case Qty: 20 *Sylvania Part # 49181*
Sylvania Ledvance SYLQTP2X28T5UNVPSNNL QUICKTRONIC® Professional Series ballasts features energy-saving electronic T8 ballasts that save up to an additional 6% (2 to 5 watts) over standard electronic ballasts. Features also include <10% THD and Universal Voltage.
Also known as: 046135491818, QTP-2X28T5/UNV-PSN-NL

Specifications

Type: Programmed Start, Electronic
Shape: T5 (Tubular)
Wattage: 28
Volts AC Range: 120 - 277
Type: Programmed Start, Electronic
Wattage: 28
Shape: T5 (Tubular)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)