5-Light Chandelier, 60W, A19, 120V, Bell Metal Bronze Finish

Item #: 798593

Cat #: 31808-827

UPC: 785652227288

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Five Light Chandelier, 60 Watt, A19 Bulb, Medium Base, 120 Volt, Bell Metal Bronze Finish, Satin Etched Glass, 36 Inch Chain Pre-Wired, Safety Listed for Dry Location

Overview

Five Light Chandelier, 60 Watt, A19 Bulb, Medium Base, 120 Volt, Bell Metal Bronze Finish, Satin Etched Glass, 36 Inch Chain Pre-Wired, Safety Listed for Dry Location
Also known as: 785652227288, 31808-827

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Type: 5-Light, Chandelier
Diameter: 20 in
Wattage: 60
Material: Steel
Color: Bronze
Base: Medium Screw (E26)
Type: 5-Light, Chandelier
Wattage: 60
Color: Bronze
Volts AC: 120
Diameter: 20 in
Material: Steel

Customer Reviews

No reviews for this product
(0)