Connection Products,Analog Cable,2.5 m (8.2 ft),1756-IR8TI -IF6I

Item #: 798589

Cat #: 1492-ACABLE025YF

UPC: 887172600456

Sign In or Register to view pricing and more.
Documents & Guides
Pre-wired Cable for 1756-IRT8I ( RTD) Analog Input Module,#26 AWG,w1756-TBCH connector & AIFM 25-Pin D-shell connector, length 2.5 meter (8.2 feet)

Overview

Pre-wired Cable for 1756-IRT8I ( RTD) Analog Input Module,#26 AWG,w1756-TBCH connector & AIFM 25-Pin D-shell connector, length 2.5 meter (8.2 feet)
Bulletin 1492 pre-wired cables are designed to minimize control wiring in a panel. Pre-wired cables, when used with an IFM, replace the point-to-point wiring between Allen-Bradley programmable controller I/O modules and individual terminal blocks. The pre-wired cables have a removable terminal block or wiring arm at the I/O end of the cable and a cable connector on the other end to connect to the IFM. All of the pre-wired cables use #22 AWG wire and are 100% tested for continuity to make a perfect connection every time. 
Also known as: 887172600456, 1492-ACABLE025YF

Specifications

Type: Analog Cable
Gauge: 22
Length: 2.500 m
Conductors: 9 Pair
Type: Analog Cable
Length: 2.500 m
Gauge: 22
Conductors: 9 Pair

Customer Reviews

No reviews for this product
(0)