Coded magnetic switch, Safety switches XCS, XCSDMP, 2 NC + 1 NO, 1 NC staggered, M12 0.15 m

Item #: 798574

Cat #: XCSDMP700L01M12

UPC: 785901754695

Sign In or Register to view pricing and more.
Coded magnetic switch, Safety switches XCS, XCSDMP, 2 NC + 1 NO, 1 NC staggered, M12 0.15 m

Overview

Coded magnetic switch, Safety switches XCS, XCSDMP, 2 NC + 1 NO, 1 NC staggered, M12 0.15 m
This XCSDMP Coded Magnetic Safety Switch is designed for use as a safety interlock switch for guard door or protective casings monitoring and position detection on machines with low inertia. It has 1 normally open and 2 normally closed staggered contacts in presence of magnet. It has a rectangular design with a 15 centimeter PVC cable connection, allowing for flexible installation. Its B10D reliability data is 50 000 000. Its IP67 degree of protection makes it ideal for heavy duty use in harsh conditions. It also complies with EN/ISO 14119, EN/IEC 60204-1, EN/IEC 60947-5-1, UL 508, CSA C22.2 No 14 standards. When associated and correctly connected to an appropriate safety control unit, it conforms to category 4, performance level PL e, SIL 3 as described in EN/ISO 13849-1, EN/IEC 61508.
Also known as: 785901754695, XCSDMP700L01M12

Specifications

Poles: 2
Color: Red
Volts DC: 24
Mounting: Surface
Type: Magnetic, Safety Interlock
Amps: 0.100
Standards: California Proposition 65
Poles: 2
Volts DC: 24
Type: Magnetic, Safety Interlock
Standards: California Proposition 65
Color: Red
Mounting: Surface
Amps: 0.100

Customer Reviews

No reviews for this product
(0)