Multi-Tap Connector, 6 Port, 2 Side Entry, 6 to 3/0 AW

Item #: 79841

Cat #: PBTD-6-3/0

UPC: 783669077704

Sign In or Register to view pricing and more.
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 3/0-6, 6 Ports, Dual Sided Entry, Tin Plated, UL, CSA

Overview

Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 3/0-6, 6 Ports, Dual Sided Entry, Tin Plated, UL, CSA
Also known as: 783669077704, PBTD-6-3/0

Specifications

Color: Black
Volts AC: 600
Size: 1/4
Standards: California Proposition 65
Allowable Gauge Range: 6 - 3/0
Wire/Cable Openings: 6
Color: Black
Size: 1/4
Allowable Gauge Range: 6 - 3/0
Volts AC: 600
Standards: California Proposition 65
Wire/Cable Openings: 6

Customer Reviews

No reviews for this product
(0)