3 Amp Time-Delay, Rejection Style In-Line Fuse, 300V

Item #: 79840

Cat #: GMQ-3

UPC: 051712717038

Sign In or Register to view pricing and more.
Documents & Guides
3 Amp Time-Delay, Rejection Style In-Line Fuse, 300V, Use HLQ Fuse Holders, 10,000 Amps Interrupting Rating

Overview

3 Amp Time-Delay, Rejection Style In-Line Fuse, 300V, Use HLQ Fuse Holders, 10,000 Amps Interrupting Rating
Also known as: 051712717038, GMQ-3

Specifications

Volts AC: 300
Mounting: Cable
Type: Rejecting, In-Line
Amps: 3
Interrupt Rating DC: 10 kA
Volts AC: 300
Type: Rejecting, In-Line
Interrupt Rating DC: 10 kA
Mounting: Cable
Amps: 3

Customer Reviews

No reviews for this product
(0)